Rust-Oleum 9100 System <340 VOC DTM Epoxy Mastic, Black Gallon Can - 9179402 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic Black
Versatile epoxy system is perfect for Direct-To-Metal (DTM), direct-to-tightly adhered rust, concrete floors, pools and more. A high solids, next generation polyamine converted epoxy. Minimizes prep Apply Direct-To-Metal and tightly adhered rust. Self-priming, single coat provides service life equal to multiple coats of competitive epoxy. Maximum corrosion protection. Superior long-term solvent, chemical and abrasion resistance. Outstanding impact resistance. Convenient 1:1 mixing ratio of base and activator. Versatile base formula Works with all activators (Standard, Immersion, Low Temp or Fast Cure) at VOC <340 g/l or <250 g/l.
Versatile epoxy system is perfect for Direct-To-Metal (DTM), direct-to-tightly adhered rust, concrete floors, pools and more. A high solids, next generation polyamine converted epoxy. Minimizes prep Apply Direct-To-Metal and tightly adhered rust. Self-priming, single coat provides service life equal to multiple coats of competitive epoxy. Maximum corrosion protection. Superior long-term solvent, chemical and abrasion resistance. Outstanding impact resistance. Convenient 1:1 mixing ratio of base and activator. Versatile base formula Works with all activators (Standard, Immersion, Low Temp or Fast Cure) at VOC <340 g/l or <250 g/l.
PRICE
$419.90 Sold in packages of 2 / $209.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | <340VOC DTM Epoxy Mastic |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | V9100 System <340VOC DTM Epoxy Mastic |
| Color | Black |
| Manufacturers Part Number | 9179402 |
| Brand | Rust-Oleum |