Rust-Oleum S70/S71 Activator 208112 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum S70/S71 Activator 208112
Formulated for spray application. Zero VOC, zero HAP, odorless, two component, water-based epoxy primer. Designed for adhesion and corrosion resistance, and for general maintenance use in a moderate industrial environment for the corrosion protection of equipment and other steel surfaces. Not suitable for continuous water immersion service. Fast dry.
Formulated for spray application. Zero VOC, zero HAP, odorless, two component, water-based epoxy primer. Designed for adhesion and corrosion resistance, and for general maintenance use in a moderate industrial environment for the corrosion protection of equipment and other steel surfaces. Not suitable for continuous water immersion service. Fast dry.
PRICE
$155.90 Sold in packages of 2 / $77.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Liquid |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | 0 VOC Water-Based Epoxy Primer |
| Color | White |
| Manufacturers Part Number | 208112 |
| Brand | Rust-Oleum |