Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Ansi 61 Light Gray, 12 oz. - 214645 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Choice is a Multi-Purpose spray paint developed for everyday industrial maintenance applications. Ultra-coverage formula provides up to two times the coverage of competitive brands - paint more area faster using fewer cans. New 360° Any Angle Spray allows you to spray in any direction. New comfort tip reduces finger fatigue. Dries to touch in only 12 minutes. Protects against chipping, fading and peeling. High solids formula delivers complete, even coverage. Protects against chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 12 oz. |
| Size | 12 oz |
Product Details
| Style | Industrial Choice |
| Type | General Purpose Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | 1600 System |
| Color | ANSI 61 Light Gray |
| Manufacturers Part Number | 214645 |
| Brand | Rust-Oleum |