Rust-Oleum Activator for 9100 System Standard Activator (<340 g/l), 5 Gallon Pail - 9101300****
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum Activator for 9100 System Standard Activator (<340 g/l) 5 Gal.
For air and surface temperature of 50-100° F (10-38° C). For fresh or salt water immersion of steel or concrete where water temperatures do not exceed 125° F (52° C). Great for use in floor coating applications. Produces slightly lower gloss than standard activator. Not for use in potable water tanks
For air and surface temperature of 50-100° F (10-38° C). For fresh or salt water immersion of steel or concrete where water temperatures do not exceed 125° F (52° C). Great for use in floor coating applications. Produces slightly lower gloss than standard activator. Not for use in potable water tanks
PRICE
$755.00
1
1
Expected on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | <340VOC DTM Epoxy Mastic Standard Activator |
| Size Type | Pail |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | V9100 System |
| Manufacturers Part Number | 9101300 |
| Brand | Rust-Oleum |