Plush Recreational Surface Coating, 5 Gallon Pail, Tournament Gray
Write a Review
|
Questions & Answers (0)
Product Description
Shipping is limited to approved regions based on temperature requirements. Plushcolor® recreational coatings are 100% acrylic, high performance, non-fading all weather color systems for use on tennis, basketball, pickleball courts and other recreational surfaces. Plushcolor® will adhere to asphalt, emulsified asphalt and suitable concrete surfaces (never before painted concrete must be properly prepped via acid etch and primed with PT-Primer X & E330). There are three key functions that provide the foundation to Plushcolor®'s coatings: playability, durability and vibrant, fade resistant colors. The entire Plushcolor® line is acrylic based and low VOC making them easier to clean and easier on the environment. Plushcolor® and Acrylic Resurfacer are shipped in 'concentrate' form – sand and water to be added per specification sheet. Plushcolor® is shipped nationwide and worldwide from our network of locations.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | Acrylic Paint |
| Size Type | Pail |
| Finish | Matte |
| Package Quantity | 1 |
| Description | Recreational Surface Coating |
| Features | High performance, Non-fading |
| Color | Gray |
| Manufacturers Part Number | 32004 |
| For Use With | Tennis, Basketball and Pickleball Court |
| Brand | Plush |