Rust-Oleum 2300 System <100 Voc Traffic Zone Striping Paint, Blue, 1 Gallon - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 2300 System <100 VOC Traffic Zone Striping Paint Blue
Water-based acrylic coating for large striping jobs such as parking lots, stadiums, and athletic facilities. Dries fast 30 minutes touch and tack free. Durable and long lasting formula creates bright stripes. Creates up to 410 linear feet with a 4" stripe
Water-based acrylic coating for large striping jobs such as parking lots, stadiums, and athletic facilities. Dries fast 30 minutes touch and tack free. Durable and long lasting formula creates bright stripes. Creates up to 410 linear feet with a 4" stripe
PRICE
$123.90 Sold in packages of 2 / $61.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 3.78L |
| Size | 1 Gallon |
Product Details
| Style | High Performance |
| Type | <100 VOC Traffic Zone Striping Paint |
| Paint Type | Water Based |
| Size Type | 1 Gallon Can |
| Package Quantity | 2 |
| Description | 2300 System |
| Color | Blue |
| Manufacturers Part Number | 2326402 |
| Brand | Rust-Oleum |