Rust-Oleum High Performance V2100 Rust Preventive Enamel Aerosol, Safety Red, 15 oz. - V2163838 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The ultimate spray paint for industrial applications is Rust-Oleum High Performance System Rust Preventative Spray. This advanced formula provides the best possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and durability. Tough, professional finish with superior resistance to chipping, cracking and peeling. High-output tip covers 50% faster, and dries to the touch in only 20 minutes. Withstands heat up to 200°F. The extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down. Meets USDA requirements for incidental food contact, and is accepted for use in federally registered Canadian food facilities. VOC-compliant nationwide.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 15 oz. |
| Size | 15 oz |
Product Details
| Style | High Performance |
| Type | Rust Preventative Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | V2100 System |
| Color | Safety Red |
| Manufacturers Part Number | V2163838 |
| Brand | Rust-Oleum |