RV-Pette Dispenser Tip for Repeat Volume Pipettors, 1.25mL, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific is pleased to introduce our new Dispenser Syringe Tips for use on the new Diamond Rv-Pette PRO Repeat Volume Pipettor. Precision manufacturing under strict quality controls ensures that RV-Pette PRO Dispenser Syringe Tips deliver excellent results when used with Diamond RV-Pette PRO Repeat Volume Pipettors and most popular brands of repeat volume pipettors. RV-Pette PRO tips are available in 12 sizes for dispensing volumes from 1uL to 5500uL and are available sterile or non-sterile.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specialty Tips |
| Autoclavable | No |
| Color | Natural |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Capacity | 1.25mL L |
| Material | Specialty Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Volume Range | 1.25mL |
| Package Quantity | 100 |
| Manufacturers Part Number | 3925 |
| Brand | Globe Scientific |