Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292516

MPN #: RWG532XL

Radians® RWG532L Axis™ Cut Resistant Nitrile Gloves, Touchscreen Finger, Blk, XL, 1 Pair - Pkg Qty 12

Product Description
Radians® RWG532L Axis™ Cut Resistant Gloves, Nitrile Palm, Touchscreen Finger, Blk, XL, 1 Pair

The Radians® RWG532 Axis™ Touchscreen level A2 cut protection dipped glove improves productivity and keeps the user protected by allowing use of touch screen devices without removing the gloves. It also provides excellent protection against abrasion, cuts, tear and puncture. The seamless design of the 13 gauge, HPPE shell with the polyurethane dipped palm provides excellent protection and a comfortable fit in hazardous applications.

Features
  • Touchscreen Capabilities in all fingers.
  • 13 gauge High Performance Polyethylene (HPPE) provides cut resistance.
  • Foam NBR palm dip provides protection from abrasion in wet or dry conditions.
  • Seamless design provides a comfortable fit.
  • ANSI Cut Level A2
  • Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 3 4 3).


PRICE
$120.00  Sold in packages of 12 / $10.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripSmooth Nitrile
Gauge13 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorBlack
ApplicationConstruction, Automotive, Metal Fabrication
SeriesAxis
Coating CoveragePalm & Fingers
Cuff StyleSeamless Comfort/Knit Wrist
Palm MaterialNBR
MaterialHPPE, Nitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG532XL
Lining MaterialHPPE
Coating MaterialNitrile
Cut LevelA2
BrandRadians

Compliance & Certifications

EN 3884343
CertificationsEN 388: 2003 4343, ANSI/ISEA 105:2016, t, Tear, and Puncture (4343)