Features
- HPPE outer shell with fiberglass.
- Black foam nitrile coated palm.
- Seamless cuff design
- Load weight of 1510g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
- ANSI Cut Level A4
Weights & Dimensions
| Size | 2XL |
| Grip | Foam Nitrile |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Green |
| Application | Automotive, Construction, Manufacturing, Material Handling |
| Series | Axis |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Seamless Comfort/Knit Wrist |
| Palm Material | Polyurethane |
| Material | HPPE, Nitrile |
| Package Quantity | 12 Pairs |
| Gender | Unisex |
| Manufacturers Part Number | RWG564XXL |
| Lining Material | HPPE |
| Coating Material | Nitrile |
| Cut Level | A4 |
| Brand | Radians |
Compliance & Certifications
| EN 388 | 4543 |
| Certifications | EN 388: 2003 4543, ANSI/ISEA 105:2016, Puncture (4 5 4 4), Cut A4 |