Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292464

MPN #: RWG559M

Radians® RWG559M Axis™ Cut Resistant Gloves, Sandy Nitrile Palm, Orange/Black, M, 1 Pair - Pkg Qty 12

Product Description
The RWG559, an Axis™ Series glove by Radians®, has an ANSI Cut rating of A6 and an EN388 cut rating of 5. The RWG559 glove features a13 gauge, orange HPPE outer shell with fiberglass and stainless steel to provide significant protection against abrasion and cuts. The black sandy nitrile palm coating provides excellent gripping power.

Features
  • 13 gauge knitted HPPE orange outer shell with fiberglass and stainless steel.
  • Black sandy nitrile coated palm
  • Seamless cuff design
  • Load weight of 3996g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
  • ANSI Cut Level A6, EN388 Cut Level 5


PRICE
$96.00  Sold in packages of 12 / $8.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripSandy Nitrile
Gauge13 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorOrange
ApplicationHVAC, Automotive, Maintenance, Manufacturing
SeriesAxis
Coating CoveragePalm & Fingers
Cuff StyleSeamless Comfort/Knit Wrist
Palm MaterialNitrile
MaterialHPPE, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG559M
Lining MaterialHPPE
Coating MaterialNitrile
Cut LevelA6
BrandRadians

Compliance & Certifications

EN 3884X43F
CertificationsEN 388: 2016 4X43F, ANSI Cut A7, Abrasion 6, Puncture 3