Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292575

MPN #: RWG558XS

Radians® RWG558XS Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, XS, 1 Pair - Pkg Qty 12

Product Description
The RWG558, an Axis™ Series glove by Radians® , has an ANSI Cut rating of A7 and an EN388 cut rating of 5. The RWG558 glove features a13 gauge, Hi-Vis green HPPE outer shell with fiberglass and stainless steel to provide significant protection against abrasion and cuts. The black PU palm coating provides excellent gripping power.

Features
  • 13 gauge knitted HPPE Hi-Vis green outer shell with fiberglass and stainless steel.
  • Black polyurethane coated palm
  • Seamless cuff design.
  • Load weight of 4230g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • ANSI Cut Level A7, EN388 Cut Level 5.


PRICE
$72.00  Sold in packages of 12 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripPU
Gauge13 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorYellow
ApplicationHVAC, Automotive, Maintenance, Manufacturing
SeriesAxis
Coating CoveragePalm & Fingers
Cuff StyleSeamless Comfort/Knit Wrist
Palm MaterialPolyurethane
MaterialHPPE, Polyurethane
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG558XS
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA7
BrandRadians

Compliance & Certifications

EN 3884543
CertificationsEN 388: 2016 4X43F; ANSI/ISEA 105:2016, Cut A4, Puncture 4, Abrasion 5