Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175492

MPN #: RX722501HCBKBU

Extreme Tools RX Power Workstation Hutch, 72"W x 25"D x 22-1/4"H, Black with Blue Handle & Trim

Product Description
The Extreme Tools® RX Series 72 Inch Extreme Power Workstation Professional Hutch adds a whole list of new functions to your RX Series setup. When you assemble it on top of your roller cabinet, you'll add a full 72" x 25" of workspace where you can complete projects, charge your devices, and store tools and parts.

Offering maximum visibility and quick access to tools and parts
The adjustable, full-width hutch shelf includes plenty of built-in slots and holes to organize hand tools. The back and sides of the hutch are made from sturdy steel powder-coated peg board, so you can hang items using standard hangers for maximum visibility and quick access. The shelf is engineered to hang removable accessories, such as the exclusive Extreme Tools Power Tool Rack (included), or the optional Socket Holder, Tool and Can Organizer, and the Media/Electronics Stand.

Enjoy ultimate workspace and complete security
The lid opens with one hand, riding on smooth and powerful gas shocks. The exclusive design keeps it out of the way while you're working. Take advantage of the built-in power strip, with three electrical outlets and two USB ports, to charge and operate not just power tools, but electronic devices like your tablet, phone, laptop or diagnostics equipment. You can lock the hutch using the tubular coded lock and know that your items are secure while they're charging. For added convenience, you determine how to key the lock - to match your roller cabinet, or separately for additional security.

Features:
  • 72", full-width, adjustable shelf with included Power Tool Rack
  • Built-in 3-outlet power strip with 2 USB ports for tool use and secure charging
  • Sturdy steel peg board side and back panels
  • 2 powerful gas struts to open and hold up the door
  • Tubular coded lock and keys, can be keyed to match other cabinets
  • AkzoNobel high-gloss, powder coat finish
  • Available in seven color combinations
  • Full-width, polished clear coat anodized aluminum lid handle
  • Socket holder, universal charging pad, media/electronics stand, and stainless steel work surface also available
  • Lock Style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
  • Finish: German AkzoNobel High Gloss Powder Coat
  • Vertical Side Trim: 2 polished AL trims to be installed by using 3M adhesive on outer vertical frame
  • Gas springs: 2 gas springs for lid panel, 400N for each gas spring
  • Hole on the back panel: The size is 6.0 mm
  • Protective ring: The size is 38.5mm
  • Shelf: Designed to add many accessories include LED light strip
  • Power Tool Holder: One piece included
  • Limited 5 Year Warranty
Gauge Specification:
  • Lid Panel: 21
  • Lid reinforce support: 19
  • Back Panel: 19
  • Side panels: 18
  • Adjustable shelf: 18
  • Universal power tool rack: 16
  • Top Reinforce Support: 21
  • Inner Panel: 19
  • Divider Panels: 19


PRICE
$1,525.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth25 in
Height22-1/4 in
Weight139 lbs
Gauge16, 18, 19, 21 ga

Product Details

Assembly RequiredYes
TypeHutch
ColorBlack/Blue
SeriesRX
Number of Drawers0
StyleTop
Number of Shelves2
MaterialSteel/Aluminum
Manufacturers Part NumberRX722501HCBKBU
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr