Parts & Accessories
Brand
Type
Depth
Length
Width
Height
Color
Price
Related Products
This 1" NPT heavy duty micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 29 ounces and is protected by a safety metal bowl guard. Maximum of 250 PSI and 300 SCFM.
This 3/8" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 6 ounces. Maximum of 250 PSI and 75 SCFM.
This 1/2" NPT precision lubricator with polycarbonate bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 5 ounce polycarbonate bowl with metal bowl guard may be filled without shutting down line pressure delivering oil at an air flow as low as 2 SCFM. Regulator is designed to provide oil to air tools that require oil for operation. Maximum pressure of 150 PSI and 142 SCFM.
This 1/4" NPT lubricator metal bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 6 ounce polycarbonate bowl may be filled without shutting down line pressure delivering oil at an air flow as low as 2 SCFM. Lubricator is designed to provide oil to air tools that require oil for operation. Maximum pressure of 200 PSI and 16 SCFM.
This 1/2" NPT lubricator metal bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 9 ounce polycarbonate bowl may be filled without shutting down line pressure delivering oil at an air flow as low as 2 SCFM. Lubricator is designed to provide oil to air tools that require oil for operation. Maximum pressure of 200 PSI and 142 SCFM.