- carbon anchor shackle
- S-209 screw pin
- self-colored
- forged-quenched & tempered with alloy pins
- can be used in tie down, towing, suspension or lifting applications
Crosby S-209 S/C Carbon Shackle SPA 2-1/2", 55T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,029.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-13/16 in |
| Width | 12.87 in |
| Weight | 85.8 lbs |
| Pin Diameter | 2.75 in |
| Chain Size | 2-1/2 in |
| Inner Width | 7-1/4 mm |
| Material Diameter - Chain Size | 2-1/2 |
| Working Load Weight Limit | 110,000 lbs |
Product Details
| Color | Red |
| Material | Carbon |
| Manufacturers Part Number | 1018687 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |