Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crosby

Model # :WBB3055084

MPN #: 1019524

Crosby S-2130 S/C Carbon Shackle BTA 3/4", 4-3/4T WLL

Product Description
  • Forged - Quenched and Tempered, with alloy bolt
  • Working Load Limit permanently shown on shackle
  • Hot-dip galvanized
  • Fatigue rated
  • Satisfies ASME B30.26 requirements
  • Can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)


PRICE
$94.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width4.15 in
Weight3 lbs
Pin Diameter0.89 in
Chain Size3/4 in
Inner Width2 mm
Material Diameter - Chain Size3/4
Working Load Weight Limit9500 lbs

Product Details

ColorSilver
MaterialCarbon
Manufacturers Part Number1019524
BrandCrosby

Warranty

Warranty1 yr