- The most complete line of shank marked hoist hooks. Available 3/4 to 300 metric tons.
- Hook Identification code marked into each hook
- All Carbon and Alloy Hooks are quenched and tempered.
- Quenched and Tempered.
- Available in carbon steel, alloy steel, and bronze.
- Proper design, careful forging, and precision controlled quench and tempering give maximum strength without
- excessive weight and bulk.
- Every Crosby Shank Hook has a pre-drilled cam which can be equipped with a latch. Simply purchase the latch assemblies
- listed and shown on pages 121 - 123. Even years after purchase of the original hook, latch assemblies can be added.
- Type Approval Certification in accordance with ABS 2016 Steel Vessels and ABS Guide for Certification on Cranes
- available. Certificates available when requested at time of order and may include additional charges
- Patented McKissick Split-Nut retention system available,
Crosby S-319AN Alloy Hook Shank Size D, 1T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.14 in |
| Width | 2.86 in |
| Weight | 0.5 lbs |
| Working Load Weight Limit | 2,000 lbs |
Product Details
| Type | Shank |
| Material | Alloy |
| Color | Black |
| Manufacturers Part Number | 1028701 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |