- The most complete line of Eye hoist hooks.
- Available in carbon steel and alloy steel.
- Designed with a 5:1 Design Factor for (Carbon Steel); 4.5:1 Design Factor for 30t - 60t (Alloy Steel).
- Eye hooks are load rated.
- Proper design, careful forging and precision controlled quenched and tempering give maximum strength without
- excessive weight and bulk.
- Every Crosby Eye Hook is equipped with a latch. Even years after purchase of the original hook, latch
- assemblies can be added. (See pages 121 - 123)
- Chemical analysis and tensile tests performed on each PIC to verify chemistry and mechanical properties.
- Type Approval certification in accordance with ABS 2016 Steel Vessel and Guide for Certification of Lifting
- Appliances 2016 available. Certificates available when requested at time of order and may include additional
- charges.
- Meets ASME B30.10
- Hoist hooks incorporate two types of strategically placed markings forged into the product which address two (2)
- QUIC-CHECK® features:
- Deformation Indicators and Angle Indicators (see following page for detailed definition)
Crosby L-320CN S/C Carbon Hook Eye w/Latch, 1-1/2T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.14 in |
| Width | 3.53 in |
| Weight | 1 lbs |
| Working Load Weight Limit | 3,000 lbs |
Product Details
| Type | Eye |
| Material | Carbon |
| Color | Red |
| Manufacturers Part Number | 1022227 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |