- Stainless steel construction with cadmium plated steel nuts
- Shipped unassembled and individually packaged with instructions
- Reference the Hook ID (a letter code) to ensure proper fit
- Does not fit new Crosby "N" style hooks
Crosby S-4320 Latch Kit New Style 1T Carbon 1-1/2T Alloy Hook, 1.56"L X 0.54"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.56 in |
| Width | 0.54 in |
| Weight | 0 lbs |
Product Details
| Description | S-4320 Latch Kit New Style 1T Carbon 1-1/2T Alloy Hook |
| Manufacturers Part Number | 1096374 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |