Prime-Line S 4754 Fixed Window Guard, 22"-38"W X 15"H, 3 Bar, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Inside and outside mounting options.Adjustable Width. 3-7/8" bar spacing. Meets NYC, NJ and Oregon home builders association health and safety building codes. SEGAL Brand. Plain Carbon steel tubing. One Way Tamper resistant screws included. NOTE: NOT FOR USE IN BEDROOMS OR SLEEPING QUARTERS WHERE NO OTHER EMERGENCY EXIT WINDOW IS ACCESSIBLE.
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-38 in |
| Height | 15 in |
| Overall Reach | 15 in |
Product Details
| Interior or Exterior Use | Interior |
| Material | Steel |
| Color | Brown |
| Manufacturers Part Number | S 4754 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |