Prime Line F 2725 Vinyl Window Tilt Latch, 2-5/16", Reversible, 2X Hung, Black
Write a Review
|
Questions & Answers (0)
Product Description
Plastic tilt latch; spring loaded; has secondary twist lock to prevent accidental opening; used by several window manufacturers. Package Quantity 2.
PRICE
$17.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 3-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | F 2725 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |