Nexel
Model # :WB189372BK
Nexel® Black Epoxy S-Hooks, Pack of 8
|
Questions & Answers (0)
Product Description
S-Hooks - Black
S-Hooks - Black can be attached to all Nexel - Black Wire Shelving. Use them to add additional shelf units or hang materials or equipments such as tools, pots, pans, etc. Each pack comes complete with 12 pcs. No tools required; simply hang onto edge of shelves. 9/16"W x 1"D x 1-1/2"H.
S-Hooks - Black can be attached to all Nexel - Black Wire Shelving. Use them to add additional shelf units or hang materials or equipments such as tools, pots, pans, etc. Each pack comes complete with 12 pcs. No tools required; simply hang onto edge of shelves. 9/16"W x 1"D x 1-1/2"H.
PRICE
$8.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | S Hooks |
| Finish | Black Epoxy |
| Material | Steel |
| Package Quantity | 12 |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | ASB |
| Accessory Type | S Hooks |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |