Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870749

MPN #: S012

Marathon Motors, S012, 056C17D2098, 1/2HP, 1800RPM, 115/230V, 1PH, 56 FR, DP

Product Description
Marathon's Single Phase extensive line of Special Purpose motors are available in ODP construction and Foot Mounted. Horsepower sizes available from stock range from 1/4 HP through 5 HP.

PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

60 Hertz kW0.37 kW
Bearing Opp Drive End6203
KVA CodeL
IP Code22
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberS012
EnclosureDP
Service Factor1
Bearing Drive End6203
BrandMarathon Motors
Insulation ClassB
Horsepower1/2 HP
OrientationHorizontal
Frame56
Starting TypeCap Start Ind Run
RotationCCW °
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Nameplate RPM1800 rpm
Full Load Amps9.05/4.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignNO DESIGN CODE
ULRecognized Construction