Quick Connect Couplings
Availability
Brand
Connection Configuration
Material
CFM Range
Interchange
Special Price
Free Shipping
Max Operating PSI
Type
Color
Price
Related Products
CEJN Series 566 is a flat-face quick-connect coupling dimensionally in accordance to ISO 16028 Standard for low- and medium-pressure hydraulic applications. The flat-face design minimizes spillage during connection and disconnection. The stainless steel design makes it extra sturdy to fit applications in extreme environments. Series 566 couplings require only one hand for operation, making connection and disconnection fast and easy. Dust caps are available as accessories for both the coupling and nipple to prevent dust and debris from entering the system. Series 566 couplings also feature ...
CEJN Series 366 is a flat-face quick-connect coupling dimensionally in accordance to ISO 16028 Standard for low- and medium-pressure hydraulic applications. The flat-face design minimizes spillage during connection and disconnection. The stainless steel design makes it extra sturdy to fit applications in extreme environments. Series 366 couplings require only one hand for operation, making connection and disconnection fast and easy. Dust caps are available as accessories for both the coupling and nipple to prevent dust and debris from entering the system. Series 366 couplings also feature ...
Series 310 Nipple - 8 mm x 12 mm Streamline Connection (Industrial Interchange 1/4") Series 310 offers a wide range of easy-to-grip couplings, including Soft-Line and Streamline. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 310 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983. High Flow Capacity ...
Series 310 Nipple - 3/8" Male NPT (Industrial Interchange 1/4") Series 310 offers a wide range of easy-to-grip couplings, including Soft-Line and Streamline. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 310 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983. High Flow Capacity one-hand Operation ...
Series 550 Nipple - 1/2" Male NPT (Industrial Interchange 1/2") Series 550 couplings feature an easy-to-grip design and require only a low connection force. They are smaller and more compact and generate higher flows than comparable designs. Series 550 couplings have an extremely low noise upon disconnection. The Series 550 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Its unique, balanced-valve design makes it extremely easy to connect, regardless of ...