Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3175765

MPN #: K6220

Rapidair® Push to Connect Coupler, Industrial Interchange, M-Style, 1/4" FNPT

Product Description
Rapidair® Safety Couplers reduces hose whip from accidental disconnects, as the compressed air is released before the plug can be removed. Push button once to release the compressed air, press the button again to release the plug.

Specifications:
  • Push To Connect, Brass, Industrial Style, Type M, 30 CFM
  • 190 psi working pressure
  • Designed for minimal pressure drop
  • Industrial Style profile, 1/4" body size
  • Push to connect style coupler allows the plug to be seated without "pulling back" the sleeve
  • Simply push the plug into the coupler body until it clicks
  • Release by holding plug securely and pulling sleeve forward
  • When ordering mating plugs, must use 30 CFM plug


PRICE
$11.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Nominal Flow Diameter30 in
Body Size1/4 in
Thread1/4 FNPT in

Product Details

InterchangeIndustrial 1/4" body
CFM30 CFM
Connection Configuration1/4 Female NPT
StyleM-Style
Made in the USANo
MaterialBrass
DescriptionPush to Connect Coupler
Connection Force1/4" FNPT
Package Quantity1
Max Operating PSI190 psi
Manufacturers Part NumberK6220
PSI190 psi
Respirator Connection Type1/4 Female NPT
BrandRapidair