Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. For hose ID = 3/8" hose barb.
Prevost Prevo S1 Safety Quick Coupling - 1/4" Automotive Profile with 3/8" Hose Barb Connection
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.29 in |
| Width | 2.75 in |
| Height | 4.25 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 3/8 Hose Barb in |
Product Details
| Interchange | Automotive/Truflate |
| CFM | 34 CFM |
| Connection Configuration | 3/8 Hose Barb |
| Made in the USA | No |
| Material | Composite |
| Description | Prevos1 Safety Quick Coupling With Automotive Truflate Profile |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | USI 061810 |
| Brand | Prevost |