Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700438

Global Industrial™ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • S100x8 (3") Buttress Thread
  • 97-100mm (3.82"-3.94") outside diameter and 8mm (0.12") thread pitch (distance between threads)
  • Found on many 3"outlet IBC's with short length and large threading


Refer to Key G in REFERENCE TABLE for more details.

PRICE
$18.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
18.50
Buy 4+ units
17.75Save $0.75 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
ConnectionS60x6 (2") Buttress

Product Details

Assembly RequiredNo
TypeIBC Buttress
ColorBlack
Accessory TypeContainer Adapter
StyleS100x8 (3") Buttress Adapter
To Fit Valve/ThreadS60x6 (2") Buttress
Seal MaterialLDPE
MaterialPolypropylene
DescriptionButtress Thread Adapter
Manufacturers Part NumberB700438
BrandGlobal Industrial