Global Industrial
Model # :WBB700422
Global Industrial Polypropylene 2" Female Part B Camlock x 2" Male NPT Pipe Thread
|
Questions & Answers (0)
Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Cam and grove connections provide fast, error-resistant coupling operation. The lever arms lock into position preventing accidental decoupling. Included lever safety pins for additional security.
Each IBC adapter is individually packaged for sterility and clear identification.
Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Compatible with 2" diameter cam-and-groove coupler connections
Refer to Key C,D, and E in REFERENCE TABLE for more details.
Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.
Each IBC adapter is individually packaged for sterility and clear identification.
Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Compatible with 2" diameter cam-and-groove coupler connections
Refer to Key C,D, and E in REFERENCE TABLE for more details.
Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | 2" Camlock |
Product Details
| Assembly Required | No |
| Style | 2" Camlock Male with 2" NPT Thread |
| Type | Part B Camlock |
| To Fit Valve/Thread | 2" Male Camlock Part A |
| Seal Material | LDPE (Low-Density Polyethylene) |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B700422 |
| Accessory Type | Container Camlock |
| Brand | Global Industrial |