Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most plastic drum chemical contents
Thread Compatibility Details:
- S56X4 Tri Sure Male Buttress
- 56.0mm (2.20") outside diameter and 50.0mm (2.00") inside diameter with 4.0mm (.158") thread pitch (distance between threads)
Refer to Key S56X4 in REFERENCE CHART.