Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176880

Global Industrial Zebra Thermal Transfer Ribbons, 3-1/8"W x 984'L, Wax/Resin, Blk, 24 Rolls/Case

Product Description
For use with thermal transfer labels on Zebra, or Datamax brand printers.

Features:
  • Zebra Thermal Transfer Ribbons, Wax/Resin, 3-1/8" x 984', Black, 24/Case
  • Printhead Saver® and anti-static back coating designed to extend the life of thermal printheads
  • Ribbon performance characteristics allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage
  • Delivers high-definition images at lower print temperatures
  • Prints on a wide variety of label stocks
  • Highly resistant to smearing and scratching
  • Weather resistant
  • Printer type: Zebra


PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
369.95
Buy 3 units - 5 units
349.95Save $20.00 (5%)
Buy 6+ units
339.95Save $30.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length984
Width3-1/8
Core Size3 in

Product Details

TypeWax/Resin Ribbon
Rolls per Case24
ColorBlack
Rolls per Carton24
MaterialWax & Resin
Package Quantity24
DescriptionZebra Thermal Transfer Ribbons
Manufacturers Part NumberB3176880
Printer TypeZebra
BrandGlobal Industrial