Tingley® S22167 Iron Eagle® Protective Sleeves, Gold, L
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® S22167 Iron Eagle® Protective Sleeves, Gold, Large
Iron Eagle® Protective Sleeves - Gold. 18" Long.
Iron Eagle® Protective Sleeves - Gold. 18" Long.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | L |
| Fabric Weight | 5.5 oz |
| Thickness | 10.0 ga |
Product Details
| Type | Protective Sleeve |
| Color | Yellow |
| Application | Food Processing, Meat Packing, Agriculture, Petrochemical & Nuclear Utilities |
| Cuff Style | Elastic |
| Style | Iron Eagle® |
| Closure Type | Slide On |
| Material | Polyurethane |
| Description | Iron Eagle® Protective Sleeves |
| Package Quantity | 1 |
| Manufacturers Part Number | S22167.LG |
| Lining Material | Nylon |
| Waterproof | Yes |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ISO 9001 |