Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2396181

MPN #: 17943

Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 1 Pair, LIme

Product Description
The ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve offers level 4 cut protection with a breathable, moisture-wicking material. This A4 cut-resistant Sleeve is an innovative, first-of-its-kind sleeve that provides protection from cuts and slashes while incorporating moisture-wicking fibers to keep workers cool.

PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.2 lbs
Size18"
Thickness13.0 ga
Gauge13.0 ga

Product Details

TypeCut Resistant Sleeve
ColorGreen
ApplicationConstruction, Demolition, Glass handling
SeriesProFlex 7941
Cuff StyleKnit
Closure TypeSlide On, Snap
MaterialTenaLux yarn
DescriptionCut-Resistant Protective Arm Sleeve
Package Quantity1 Pair
Manufacturers Part Number17943
Cut LevelA4
BrandErgodyne

Compliance & Certifications

CertificationsANSI Cut A4, ANSI 105-2016 Level 1 Conductive Heat Resistant