Hoffman S2MWJH, Wall Joint, Horizontal, 6.4 Lbs., Cast Alum
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman S2MWJH, Wall Joint, Horizontal, 6.4 Lbs., Cast Alum
Horizontal Wall Joint mounts suspension system to vertical surface, allowing tube to extend horizontally. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable cable access covers, installation instructions, gaskets and tube setscrews. Surface mounting hardware not provided.
Horizontal Wall Joint mounts suspension system to vertical surface, allowing tube to extend horizontally. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable cable access covers, installation instructions, gaskets and tube setscrews. Surface mounting hardware not provided.
PRICE
$1,189.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 |
Product Details
| Manufacturers Part Number | S2MWJH |
| Material | Cast Alum |
| Description | Horizontal Wall Joint |
| Brand | Hoffman |