Hoffman CCS2IJLG, Intermediate Joint, Pend. Arm, Fits 45X60Mm, Alum/Ltgray
Write a Review
|
Questions & Answers (0)
Product Description
Joint is cast aluminum with RAL 7035 light-gray polyester powder paint finish. Turning range is 360 degrees with stop. Includes access plates for easy wire installation, installation hardware and gasket. Use of the intermediate joint reduces pendant arm load capacity by 43 percent.
PRICE
$889.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 |
Product Details
| Material | Aluminum |
| Description | Intermediate Joint |
| Color | Gray |
| Manufacturers Part Number | CCS2IJLG |
| Fits | 45x60mm |
| Brand | Hoffman |