AMPCO® S-30 Non-Sparking Scraper, 3 x 1-1/2", Blade Only - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Non-sparking, non-magnetic, corrosion-resistant scraper. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$171.90 Sold in packages of 2 / $85.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3 in |
| Depth | 1-1/4 in |
| Height | 7 in |
| Blade Width | 3 in |
Product Details
| Material | Aluminum Bronze |
| Color | Brown |
| Manufacturers Part Number | S-30 |
| Blade Material | Aluminum Bronze |
| Brand | Ampco |