Features:
- Includes: 13" extra long handle and ergonomic, rubber grip
- Number of Knives per Case: 6
- Blade Material: Carbon Steel
- Blade Size: 4"
- Replacement Blade SKU: E350B-10
- Unit Color: Silver, Black
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 14 in |
| Height | 4-1/4 in |
| Weight | 20 lbs |
| Blade Width | 4 in |
Product Details
| Temperature Range | -20 to 150 °F |
| Material | Zinc Alloy Steel/ABR TPR/Carbon Steel |
| Color | Black/Silver |
| Manufacturers Part Number | EP-350 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days |