Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245335

MPN #: S3920

Master Lock® S3920 Butterfly Valve Lockout, Device Only

Product Description
The Butterfly Valve Lockout Device locks out virtually any butterfly valve in just seconds with use of S806 adjustable locking cable. The easy-to-use wedge-shaped device features a stainless steel rivet allowing device to smoothly pivot open and closed to ensure proper fit and directional application arrows allow for ease of installation and minimize error. Made of durable, lightweight Zenex™ thermoplastic material, device is chemical resistant and performs effectively in extreme environments.

Features:
  • Adjustable Butterfly Valve Lockout
  • Locks out valve in seconds by feeding S806 cable lockout device through desired eyelet and around valve neck
  • Durable, lightweight thermoplastic material is chemical resistant and performs effectively in extreme environments
  • Directional application arrows allow for ease of installation and minimize user error
  • Stainless steel rivet allows device to smoothly pivot open and closed to ensure proper fit
PRICE
$25.68

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 3/4 in
Height1 5/16 - 1 13/16 in

Product Details

TypeButterfly Lockout Device
MaterialThermoplastic
Package Quantity1
DescriptionButterfly Valve Lockout, Device Only
ColorRed
Manufacturers Part NumberS3920
For Use WithLockout Tagout
BrandMaster Lock