Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB730031

MPN #: 453L

Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L

Product Description
The Master Lock No. 453L Large Nylon Oversized Plug & Control Cover features a 7in (178mm) diameter x 17in (432mm) tall flexible and durable rip-stop nylon bag that fits easily in safety tool boxes. Effectively locks out odd size and large electrical connectors and hoist controls and accepts up to 6 padlocks or hasps. Insert PVC tubing to block access to hoist control buttons.

Features

  • Oversized Plug & Hoist Control Cover
  • Effectively locks out odd size and large electrical connectors and hoist controls
  • The cinch sack offers broad application solutions
  • 7in (178mm) diameter x 17in (432mm) tall
  • Insert PVC tubing to block access to hoist control buttons
  • Flexible and durable rip-stop nylon bag fits easily in safety tool boxes
  • Accepts up to 6 safety padlocks or lockout hasps
  • Trilingual "Locked Out, Do Not Remove" warning printed on bag


PRICE
$71.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height17 in
Diameter6-1/4 in

Product Details

TypePlug & Hoist Control Cover
MaterialRip-Stop Nylon
Package Quantity1
DescriptionPlug And Hoist Control Cover
ColorRed
Manufacturers Part Number453L
For Use WithPadlocks or Hasps
BrandMaster Lock