Features
- Tough, corrosion resistant surface
- Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
Weights & Dimensions
| Length | 14 in |
Product Details
| Manufacturers Part Number | S4014A |
| Description | Wall Box Connector |
| Color | Silver |
| Brand | Wiremold |
| Voltage Rating | 600V V |