Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864531

MPN #: V4074A

Wiremold V4074A Take-Off Connector 4000 to 3000, Ivory, 9-1/2"L

Product Description
Wiremold V4074A Take-Off Connector 4000 to 3000, Ivory, 9-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Size4-7/8 X 1-5/8 in

Product Details

DescriptionTake-Off Connector
ColorWhite
Manufacturers Part NumberV4074A
BrandWiremold
Voltage Rating600V V