Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864912

MPN #: G6086

Wiremold G6086 Panel Connector, Gray, 5-3/16"L

Product Description
Wiremold G6086 Panel Connector, Gray, 5-3/16"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$32.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/16 in
Size1-3/4 in

Product Details

DescriptionPanel Connector
ColorGray
Manufacturers Part NumberG6086
BrandWiremold
Voltage Rating600V V