- Non-Deteriorating Pilot Arc Swirl Rings
- Continuous Usage
- Designed To Last Longer
Longevity S45 Pilot Arc Plasma Cutter Torch Swirl Rings, 10 Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 Lb. lbs |
Product Details
| Description | S45 Pilot Arc Plasma Cutter Torch Swirl Rings |
| Manufacturers Part Number | 741360253278 |
| Brand | Longevity |
Related Products
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users. With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Forney Easy Weld™ 20 P plasma cutter is easy to use, portable and generator friendly. Ideal for sheet metal to thin plate cutting and auto body, farm and ranch, HVAC, plumbing and contractor work. Includes 13' cutting torch, 8' ground clamp, 20A-15A adapter, one additional electrode and one additional nozzle. Features integrated air pressure regulator and dryer, drag torch technology and 3 diagnostic LED lights Specifications: Dimensions: 20.86" x 13.58" x 11.57" Weight: 21.13 lbs. High duty cycle and cutting capacity 20 Amp output Cuts up to 1/4" of mild steel 120-volt input ...
The Tomahawk® 30 Air is a fully self-contained plasma cutter with a built-in air compressor, giving you fast, precise cutting performance right out of the box. This portable Lincoln Tomahawk® plasma cutter is designed for users who need maximum mobility without sacrificing cut quality. Simply plug in, pick up the torch, and start cutting, no shop air required. The Tomahawk® 30 Air also includes external air capability, allowing you to connect to an outside compressor when needed for extended duty or higher-demand applications. Whether you're working in your garage, a small fabrication ...
With variable height control, the PT-48AH-W makes perfect cuts in uneven material. This CNC plasma table comes assembled with a heavy steel frame and includes design software. 60" x 100"working area. Runs on 220-volt single-phase power, so it will work at most sites in North America. Customers love the design software package (more details below), which takes just a few minutes to learn. You can control the X, Y, and Z axes using the integrated panel on the podium. Automatic height control is integrated into the operator's panel, eliminating secondary systems found on many other tables. ...