Rust-Oleum S60 System 0 VOC Water-Based Epoxy Maintenance Coating Black Kit 248290
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum S60 System 0 VOC Water-Based Epoxy Maintenance Coating Black Kit 248290
Versatile, high performance water-based epoxy maintenance coating kit. Green Seal certified under the GS-11 Standard for Paints and Coatings. Zero VOCs, zero HAPs and no solvent odor. Convenient, ready-to-mix industrial maintenance coating kit formulated to stand up to frequent washdowns and cleaning. Dries fast 30 minutes to touch and tack free. Ideal for walls, equipment, machinery, rails and more in occupied or confined spaces and other areas where odor or downtime are a concern. Black finish.
Versatile, high performance water-based epoxy maintenance coating kit. Green Seal certified under the GS-11 Standard for Paints and Coatings. Zero VOCs, zero HAPs and no solvent odor. Convenient, ready-to-mix industrial maintenance coating kit formulated to stand up to frequent washdowns and cleaning. Dries fast 30 minutes to touch and tack free. Ideal for walls, equipment, machinery, rails and more in occupied or confined spaces and other areas where odor or downtime are a concern. Black finish.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Liquid |
| Size Type | Kit |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | S60 System 0 VOC Water-Based Epoxy Maintenance Coating |
| Color | Black |
| Manufacturers Part Number | 248290 |
| Brand | Rust-Oleum |