Satco S8951 4.5W Torpedo LED Candelabra Base 2700K
|
Questions & Answers (0)
Product Description
Satco 4.5W Torpedo LED Candelabra Base 2700K
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Base | Candelabra (E12) |
| Diameter | 1.38 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 290 ° |
| Wattage | 4.5 W |
| Voltage | 120 V |
| Description | Satco 4.5W Torpedo LED Candelabra Base 2700K |
| Package Quantity | 1 |
| Manufacturers Part Number | S8951 |
| Incandescent Equivalent | 40 W |
| Lumens | 300 |
| Shape | B11 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |