Satco S9155 1W LED Decorative Diamond Cut Bulb Medium Base Clear 2700K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1W LED Decorative Diamond Cut Bulb Medium Base Clear 2700K
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.63 in |
| Base | Candelabra (E12) |
| Diameter | 1.25 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 1 W |
| Voltage | 120 V |
| Description | Satco 1W LED Decorative Diamond Cut Bulb Medium Base Clear 2700K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9155 |
| Incandescent Equivalent | 15 W |
| Lumens | 25 |
| Shape | BA9 1/2 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |