Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532178

MPN #: JT9-101901

JET® S90 Series Manual Chain Hoist 1/2 Ton, 15 Ft. Lift

Product Description
JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Comes with a Lifetime Warranty.

Safety
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Needle Bearing Design- Promotes long hoist life with low wear reducing downtime
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
  • All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-15/16 in
Width7-5/16 in
Height6-11/16 in
Weight Capacity1100 lbs
Weight24.8 lbs
Load Chain Diameter5 x 15 mm
Head Room11 in
Lift15 ft
Hand Chain Overhaul Length to Lift Load 1 Foot58-1/2 ft
Effort to Move Max Weight Capacity32 lbs

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorWhite
MaterialSteel
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-101901
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsOSHA, ANSI / ASME B30.21 7 HST-3 Standards