Satco S9382 4.5W LED MR16 GU10 Base 40' Beam Spread 2700K 120V
Write a Review
|
Questions & Answers (0)
Product Description
Satco 4.5W LED MR16 GU10 Base 40' Beam Spread 2700K 120V
PRICE
$9.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Base | GU10 |
| Diameter | 2 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 40 ° |
| Wattage | 6.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 4.5W LED MR16 GU10 Base 40' Beam Spread 2700K 120V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9382 |
| Incandescent Equivalent | 50 W |
| Lumens | 500 |
| Shape | MR16 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, CA Title 20 Certified, RoHS, FCC |