Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB2197778

MPN #: S29446

Satco S29446 15W PAR38 LED 40' Beam Spread Medium Base 3000K Dimmable IP65

Product Description
Satco 15W PAR38 LED 40' Beam Spread Medium Base 3000K Dimmable IP65

PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width4-3/4 in
Height4-3/4 in
Weight0.3 lbs
BaseMedium (E26)
Diameter4-3/4 in

Product Details

Average Life25000 hr
Color Temperature3000 K
CRI90
Beam Angle40 °
Wattage15 W
Voltage120 V
DimmableYes
MaterialThermoplastic
DescriptionSatco 15W PAR38 LED 40' Beam Spread Medium Base 3000K Dimmable IP65
Package Quantity1
Manufacturers Part NumberS29446
Incandescent Equivalent90 W
Lumens1200
ShapePAR38
BrandSatco

Warranty

Warranty3 years (Based on 12 hours of use per day)

Compliance & Certifications

CertificationscULus Listed, Energy Star, RoHS, FCC, CA Title 20 Certified