Satco S29455 18W PAR38 LED 40' Beam Spread Medium Base 3000K Dimmable IP65
Write a Review
|
Questions & Answers (0)
Product Description
Satco 18W PAR38 LED 40' Beam Spread Medium Base 3000K Dimmable IP65
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4-3/4 in |
| Height | 4-3/4 in |
| Weight | 0.3 lbs |
| Base | Medium (E26) |
| Diameter | 4-3/4 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 17.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Plastic |
| Description | Satco 18W PAR38 LED 40' Beam Spread Medium Base 3000K Dimmable IP65 |
| Package Quantity | 1 |
| Manufacturers Part Number | S29455 |
| Incandescent Equivalent | 100 W |
| Lumens | 1400 |
| Shape | PAR38 |
| Brand | Satco |
Warranty
| Warranty | 3 years (Based on 12 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC, CA Title 20 Certified |