Satco S9388 6.5W LED PAR16 Reflector 40' Beam Spread Medium Base 3000K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 6.5W LED PAR16 Reflector 40' Beam Spread Medium Base 3000K
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 2 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 40 ° |
| Wattage | 6.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 6.5W LED PAR16 Reflector 40' Beam Spread Medium Base 3000K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9388 |
| Incandescent Equivalent | 60 W |
| Lumens | 520 |
| Shape | PAR16 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC, CA Title 20 Certified |